Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SST-1.25-SR-10

VG-SST-1.25-SR-10 CONVEYOR GUIDE RAIL ; NON-RETURNABLE SS T1.25 SR 10FT/RLL

Conical Guide; 1-1/4" Track Width; 10 Feet Long; 0.83" Height; 1-1/4" Width; Nolu-SR Material

Part #

VG-SST-1.25-SR-10

BDI #

337747

PRICE
$ 242.31 / roll

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.005
UNSPSC
24101707
EAN
0787405571518
Product Name
Conical Guide
Length - Feet
10
Material
Nolu-SR
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
M00134
Harmonized Tariff Code
8431.39.00.10
Noun
Guide
Keyword String
Conical
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
VG-SST-1.25-SR-10
Weight / LBS
0.57
Long Description
Conical Guide; 1-1/4" Track Width; 10 Feet Long; 0.83" Height; 1-1/4" Width; Nolu-SR Material
Track Width
1.25 Inch | 31.75 Millimeter
Height
0.83 Inch | 21.082 Millimeter
Width
1.25 Inch | 31.75 Millimeter