Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VG-SST-2.25-10

VG-SST-2.25-10

VG-SST-2.25-10 CONVEYOR GUIDE RAIL ; SS TEE 10FT/BOX

Belt or Chain Guide | Wear Strip; 2-1/4" Track Width; Series T-2.25; 10 Feet Long; 0.83" Height; 2-1/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material

Part #

VG-SST-2.25-10

BDI #

337796

PRICE
$ 20.28 / Foot

QTY

INVENTORY:
20
CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
2.98
UNSPSC
24101700
EAN
0662288969778
Product Name
Belt or Chain Guide | Wear Strip
Length - Feet
10
Series
T-2.25
Material
Stainless Steel
Insert/Roller Material
UHMW-PE
Other Features
Price is per Foot | Tee Type | 14 Gauge
Inch - Metric
Inch
Category - BDI
Conveyor Components Guides
Product Group - BDI
570
Harmonized Tariff Code
8431.39.00.10
Noun
Wear Strip
Keyword String
Belt/Chain Guide
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VG-SST-2.25-10
Manufacturer Internal Number
VG-SST-2.2
Weight / LBS
6.57
Long Description
Belt or Chain Guide | Wear Strip; 2-1/4" Track Width; Series T-2.25; 10 Feet Long; 0.83" Height; 2-1/4" Width; Stainless Steel; UHMW-PE Insert/Roller Material
Track Width
2.25 Inch | 57.15 Millimeter
Width
2.25 Inch | 57.15 Millimeter
Height
0.83 Inch | 21.082 Millimeter