Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VP3426-14

VP3426-14

VP3426-14 DC MOTOR ; .37/.50KW 1750RPM DC D71C 3420P TEFC F2

DC Motor; Permanent Magnet; 1/2HP; D71C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 350MM Overall Length

Part #

VP3426-14

BDI #

131345

PRICE
$ 1,480.41 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
16.31
EAN
0781568154786
Horse Power
1/2HP
Frame Size
D71C
Sync RPM
1800
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B14 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
DC Motor; Permanent Magnet; 1/2HP; D71C Frame Size; 1800 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B14 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 350MM Overall Length
Overall Length
13.78 Inch | 350 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter
Base to Center Height
2.992 Inch | 76 Millimeter