Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VP3428D

VP3428D

VP3428D GENERAL PURPOSE DC MOTOR ; 1/2HP D71D FRM 3000RPM 180VDC IEC TEFC

DC Motor; Permanent Magnet; 1/2HP; D71D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 334MM Overall Length

Part #

VP3428D

BDI #

131347

PRICE
$ 1,480.41 / each

QTY

CATEGORY
Manufacturer Name
ABB MOTORS AND MECHANICAL INC
Minimum Buy Quantity
N/A
Weight / Kilogram
14.5
EAN
0781568154793
Horse Power
1/2HP
Frame Size
D71D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
32
Long Description
DC Motor; Permanent Magnet; 1/2HP; D71D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 14MM Shaft Diameter; 76MM Base to Center Height; 334MM Overall Length
Base to Center Height
2.992 Inch | 76 Millimeter
Overall Length
13.15 Inch | 334 Millimeter
Shaft Diameter
0.551 Inch | 14 Millimeter