Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VP3439D

VP3439D

VP3439D GENERAL PURPOSE DC MOTOR ; .57/.75HP 3000RPM DC D80D 3420P TEFC F2

DC Motor; Permanent Magnet; 3/4HP; D80D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length

Part #

VP3439D

BDI #

131351

PRICE
$ 1,534.82 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
16.78
UNSPSC
26101208
EAN
0781568154823
Horse Power
3/4HP
Frame Size
D80D
Sync RPM
3000
Voltage
180
Current
DC
Enclosure
TEFC
Frame Profile
IEC
Mounting Method
B5 Face | Rigid
Base
Yes
Inch - Metric
Metric
Other Features
SCR Drive
Category - BDI
DC Motor
Product Group - BDI
M04104
Harmonized Tariff Code
8501.33.40.60
Noun
Motor
Keyword String
Direct Current Permanent Magnet
Manufacturer URL
https://www.baldor.com
Weight / LBS
37
Long Description
DC Motor; Permanent Magnet; 3/4HP; D80D Frame Size; 3000 Sync RPM; 180 Voltage; DC; TEFC Enclosure; IEC Frame Profile; B5 Face | Rigid; Base; 19MM Shaft Diameter; 89MM Base to Center Height; 364MM Overall Length
Shaft Diameter
0.748 Inch | 19 Millimeter
Overall Length
14.331 Inch | 364 Millimeter
Base to Center Height
3.504 Inch | 89 Millimeter