Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VPB-212 AH

VPB-212 AH

VPB-212 AH PILLOW BLOCK BEARING UNIT ; NON-RETURNABLE

Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion

Part #

764055

BDI #

318490

PRICE
$ 145.97 / each
$ 233.68 / each

QTY

INVENTORY:
7
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.726
UNSPSC
31171511
EAN
0662460347721
Number of Mounting Holes
2
Mounting Method
Concentric Collar
Housing Style
2 Bolt Pillow Block
Rolling Element
Ball Bearing
Housing Material
Cast Iron
Expansion / Non-expansion
Non-Expansion
Mounting Bolts
3/8 Inch
Relubricatable
Yes
Insert Part Number
VB-212
Seals
Single Lip Contact
Housing Configuration
1 Piece Solid
Inch - Metric
Inch
Other Features
Single Row | Air Handling
Category - BDI
Pillow Block
Product Group - BDI
M06110
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Pillow Block
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
VPB-212 AH
Manufacturer Internal Number
764055
Weight / LBS
1.6
Long Description
Pillow Block Bearing; 2 Bolt Pillow Block; 3/4" Bore; 1.311" Base to Center Height; Concentric Collar Mount; Ball Bearing; 3-3/8" Minimum Bolt Spacing; 4-3/16" Maximum Bolt Spacing; Relubricatable; Cast Iron; Non-Expansion
Bolt Spacing Minimum
3.375 Inch | 85.725Millimeter
Base to Center Height
1.311 Inch | 33.3 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Nominal Bolt Center to Center
3.8 Inch | 96.5 Millimeter
Bolt Spacing Maximum
4.188 Inch | 106.375Millimeter
Length Thru Bore
1.219 Inch | 30.96 Millimeter