Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VTR-3.50

VTR-3.50

VTR-3.50 TRACK ROLLER ASSY ; STUD 3.5" RLR DIA W/V-GROOVE SURFACE

Cam Follower Bearing; 3-1/2" Roller Diameter; 1-11/16" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

VTR-3.50

BDI #

21454117

PRICE
$ 150.17 / each

QTY

INVENTORY:
1
Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
1.542
UNSPSC
31171530
EAN
0841946108555
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
7/8-14
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
VTR-3.50
Weight / LBS
3.4
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 1-11/16" Roller Width; V Groove Roller Surface; Stud Type; 7/8" Stud Diameter; 7/8-14 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.688 Inch | 42.875 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Stud Diameter
0.875 Inch | 22.225 Millimeter