Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VCR-6-1/2

VTR-7.50

VTR-7.50 V-GROOVE CAM FOLLOWER ; 7.5" ROLLER DIA 3" ROLLER WD DBL SEAL

Cam Follower Bearing; 7-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket

Part #

VTR-7.50

BDI #

22581600

PRICE
$ 1,205.39 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
16.783
UNSPSC
31171530
EAN
0841946108647
Roller Surface Profile
V Groove
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
VTR-7.50
Weight / LBS
37
Long Description
Cam Follower Bearing; 7-1/2" Roller Diameter; 3" Roller Width; V Groove Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
3 Inch | 76.2 Millimeter
Roller Diameter
7.5 Inch | 190.5 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter