Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VTRY-4.50A-R

VTRY-4.50A-R

VTRY-4.50A-R TRACK ROLLER ; V-GROOVED YOKE BALL BRG ALT REGREASABLE

Cam Follower Bearing; 1" Bore; 4-1/2" Roller Diameter; 1-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

VTRY-4.50A-R

BDI #

22975114

PRICE
$ 358.93 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
2.145
UNSPSC
31171530
EAN
0841946131256
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 7000RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
4.88
Long Description
Cam Follower Bearing; 1" Bore; 4-1/2" Roller Diameter; 1-3/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
4.5 Inch | 114.3 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Bore
1 Inch | 25.4 Millimeter