Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VTRY-7.50-CSO

VTRY-7.50-CSO

VTRY-7.50-CSO V-GRVD TRACK ROLLER ASSY ; 7.5" RLR DIAX2.2508" BOREX3.25" W YOKE

Cam Follower Bearing; 2-1/4" Bore; 7-1/2" Roller Diameter; 3-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VTRY-7.50-CSO

BDI #

24859772

PRICE
$ 984.87 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
14.125
UNSPSC
31171530
EAN
0841946142184
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 1250RPM Speed
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
31.14
Long Description
Cam Follower Bearing; 2-1/4" Bore; 7-1/2" Roller Diameter; 3-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
2.25 Inch | 57.15 Millimeter
Roller Diameter
7.5 Inch | 190.5 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter