Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

MVTRY-76

VTRY-8.50

VTRY-8.50 TRACK ROLLER ASSY ; YOKE 8.5" RLR DIA X 2.75" BORE X 3.75"WD

Cam Follower Bearing; 2-3/4" Bore; 8-1/2" Roller Diameter; 3-3/4" Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VTRY-8.50

BDI #

21454245

PRICE
$ 1,794.02 / each

QTY

Brand
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
20.579
UNSPSC
31171530
EAN
0841946109132
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Product Group - BDI
B04120
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
44.69
Long Description
Cam Follower Bearing; 2-3/4" Bore; 8-1/2" Roller Diameter; 3-3/4" Roller Width; V Groove Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
2.75 Inch | 69.85 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter
Roller Diameter
8.5 Inch | 215.9 Millimeter