Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

VX3334-02-5TZ1-B

VX3334-02-5TZ1-B

VX3334-02-5TZ1-B, DIRECT OP 3 PORT SOLENOID VALVE, COM (SMARTCATALOG)

Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 87 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass

Part #

VX3334-02-5TZ1-B

BDI #

25767321

PRICE
$ 90.84 / each

QTY

INVENTORY:
3
Brand
Manufacturer Name
SMC
Minimum Buy Quantity
1
Weight / gram
870.0
Valve Type
Poppet | Solenoid
Port Type
1/4" RC
Number of Ports/Way
3 Port | 3 Way
Number of Positions
2 Position
Actuation
Solenoid | Spring Return
Voltage
24 VDC
Media
Hydraulic | Pneumatic
Maximum Pressure
87 PSI
Operating Pressure Range
0 To 87 PSI
Operating Temperature Range
Air -14 To 140 Deg F | Water 34 To 104 Deg F
Seal Type
Buna-N
Body Material
Brass
Inch - Metric
Inch
Other Features
0.27 Cv Factor | 3MM Orifice Size | Air - Water Fluid | Common Open | With Bracket | Conduit Terminal | With Light/Surge Voltage Suppressor | Class B | In/Out Position
Category - BDI
Hydraulic and Pneumatic Valve
Product Group - BDI
F02352
Harmonized Tariff Code
8481.20.00.60
Noun
Valve
Keyword String
Poppet Solenoid
Manufacturer URL
https://www.smcpneumatics.com
Weight / LBS
1.91802
Long Description
Poppet Valve; 1/4" RC Port; 3 Port | 3 Way; 2 Position; 24 VDC; Hydraulic | Pneumatic; Solenoid | Spring Return; 87 PSI; Air -14 To 140 Deg F | Water 34 To 104 Deg F; Buna-N Seal; Brass
Overall Width
2.244 Inch | 57 Millimeter
Overall Height
4.469 Inch | 113.5 Millimeter
Overall Length
4.98 Inch | 126.5 Millimeter