Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W-10

W-10

W-10 LOCKWASHER ; 1.992" ID 2.922" OD 0.063" THK

2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 0.234" Tang Width; No Reversing Tang; N-10 | NL-10 Locknut Part Number

Part #

W-10

BDI #

967804

PRICE
$ 3.44 / each

QTY

INVENTORY:
165
Manufacturer Name
WHITTET-HIGGINS
Minimum Buy Quantity
N/A
Weight / Kilogram
0.019
UNSPSC
31161801
EAN
0751968701002
Reversing Tang
No
Locknut Part Number
N-10 | NL-10
Other Features
Face Dia 2.468 | 17 Tangs | Key Bent
Inch - Metric
Inch
Category - BDI
Retaining and Locking Devices Lockwashers
Product Group - BDI
420
Harmonized Tariff Code
7318.21.00.90
Noun
Washer
Keyword String
Locking
Manufacturer Item Number
W-10
Long Description
2-59/64" Outside Diameter; 1.992" Inside Diameter; 1/16" Thickness; 0.234" Tang Width; No Reversing Tang; N-10 | NL-10 Locknut Part Number
Thickness
0.063 Inch | 1.6 Millimeter
Outside Diameter
2.922 Inch | 74.219 Millimeter
Tang Width
0.234 Inch | 5.944 Millimeter
Inside Diameter
1.992 Inch | 50.597 Millimeter