Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W 7

W 8

W 8 QD BUSHING ; 8" BORE

Shaft Bushing; 8" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing

Part #

W 8

BDI #

612718

PRICE
$ 3,168.99 / each
$ 5,169.50 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
65.83
UNSPSC
31171605
EAN
0697950770406
Bushing Series
W
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
W 8
Weight / LBS
145
Long Description
Shaft Bushing; 8" Bore; 10-7/16" Outside Diameter; 11-3/8" Length Thru Bore; W Bushing Series; Keyway; QD Bushing
Length Thru Bore
11.375 Inch | 288.925 Millimeter
Bore
8 Inch | 203.2 Millimeter
Outside Diameter
10.437 Inch | 265.1 Millimeter