Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W1 5 7/8

W1 4 5/8

W1 4 5/8 TAPERED BUSHING ; 4 5/8" BORE MST SERIES

Shaft Bushing; 4-5/8" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing

Part #

W1 4 5/8

BDI #

612801

PRICE
$ 3,173.83 / each
$ 4,341.40 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
49.433
UNSPSC
31171605
EAN
0697950818573
Bushing Series
W1
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
W1 4 5/8
Weight / LBS
104
Long Description
Shaft Bushing; 4-5/8" Bore; 8-1/2" Outside Diameter; 8-1/4" Length Thru Bore; W1 Bushing Series; Keyway; Split Taper Bushing
Length Thru Bore
8.25 Inch | 209.55 Millimeter
Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
8.5 Inch | 215.9 Millimeter