Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W10100

W10100

W10100 WORM GEAR ; RIGHT HAND THREADED

Worm Gear; 10" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth

Part #

W10100

BDI #

612835

PRICE
$ 309.30 / each
$ 501.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.72
UNSPSC
31171712
EAN
0697950050799
Pitch
10 DP
Mounting Method
Rough Bore
Number of Teeth
100
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Cast Iron
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 3/4
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
W10100
Manufacturer Internal Number
W10100
Weight / LBS
6
Long Description
Worm Gear; 10" Pitch Diameter; 10 DP; 5/8" Face Width; Rough Bore; 100 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 2" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Pitch Diameter
10 Inch | 254 Millimeter
Face Width
0.625 Inch | 15.875 Millimeter
Hub Diameter
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter