BOSTON GEAR
H1607 GEAR WORM ; 5/8" FINISHD BORE 12 DP PITCH
Worm Only; 5/8" Bore; 1" Pitch Diameter; 12 DP; 1-1/8" Face Width; Finished Bore; Not Applicable Teeth; 14-1/2 Degree Pressure Angle; No Bushing; No Minimum Plain Bore; 0" Hub Diameter; Steel; Right Hand; Quadruple; Hardened Teeth
Part #
BDI #
PRICE
$ 174.98 / each
INVENTORY
BOSTON GEAR
G1070 RH WORM GEAR ; 2-1/2" PITCH DIA 8DP 3/4" FACE
Worm Gear; 2-1/2" Pitch Diameter; 8 DP; 3/4" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-3/4" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 143.21 / each
INVENTORY
MARTIN SPROCKET & GR
W1220Q WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Worm Gear; 1.667" Pitch Diameter; 12 DP; 1/2" Face Width; Rough Bore; 20 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1-1/4" Hub Diameter; Cast Iron; Right Hand; Quadruple; No Hardened Teeth
Part #
BDI #
PRICE
$ 119.41 / each
$ 193.50 / each
INVENTORY
BOSTON GEAR
G1080A RH WORM GEAR ; 6" DP 24T 14.5DEG 1" FACE
Worm Gear; 4" Pitch Diameter; 6 DP; 1" Face Width; Rough Bore; 24 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 1.94" Hub Diameter; Cast Iron; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 252.56 / each
INVENTORY
MARTIN SPROCKET & GR
WB1630 WORM GEAR ; 1-7/8" PITCH DIA 16 DP 5/16" FACE WIDTH
Worm Gear; 1-7/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Part #
BDI #
PRICE
$ 84.02 / each
$ 136.13 / each
INVENTORY