Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W90-8M-35-SF

W16814M20-F

W16814M20-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 168 Teeth; 31MM Face Width; Bushed; 745.617MM OD; 748.665MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W16814M20-F

BDI #

612885

PRICE
$ 2,470.38 / each
$ 2,748.48 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
44.674
UNSPSC
26111812
EAN
0697950882376
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
168
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W16814M20-F
Weight / LBS
98.4
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 168 Teeth; 31MM Face Width; Bushed; 745.617MM OD; 748.665MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
29.355 Inch | 745.617 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Pitch Diameter
29.475 Inch | 748.665 Millimeter
Face Width
1.22 Inch | 31 Millimeter