Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W19214M20-J

W19214M20-J

W19214M20-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 192 Teeth; 31MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

W19214M20-J

BDI #

612890

PRICE
$ 3,374.76 / each
$ 3,754.68 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
66.915
UNSPSC
26111812
EAN
0697950882444
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W19214M20-J
Weight / LBS
147.4
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 192 Teeth; 31MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Outside Diameter
33.564 Inch | 852.526 Millimeter
Face Width
1.22 Inch | 31 Millimeter