Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P192-8M-50-E

W19214M42-J

W19214M42-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 192 Teeth; 53MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

W19214M42-J

BDI #

612891

PRICE
$ 4,030.34 / each
$ 4,484.06 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
78.77
UNSPSC
26111812
EAN
0697950903842
Belt Pitch
14 MM
Belt Style
14M-42
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W19214M42-J
Weight / LBS
173.5
Long Description
Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 192 Teeth; 53MM Face Width; Bushed; 852.526MM OD; 855.624MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Outside Diameter
33.564 Inch | 852.526 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.087 Inch | 53 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
1.654 Inch | 42 Millimeter