Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W2 4

W2 3 7/16

W2 3 7/16 TAPERED BUSHING ; 3 7/16" BORE MST SERIES

Shaft Bushing; 3-7/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing

Part #

W2 3 7/16

BDI #

612904

PRICE
$ 3,627.24 / each
$ 4,961.60 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
60.382
UNSPSC
31171605
EAN
0697950818948
Bushing Series
W2
Keyway Yes/No
Yes
Bushing Style
Split Taper
Other Features
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
W2 3 7/16
Weight / LBS
133
Long Description
Shaft Bushing; 3-7/16" Bore; 8-1/2" Outside Diameter; 11-1/4" Length Thru Bore; W2 Bushing Series; Keyway; Split Taper Bushing
Outside Diameter
8.5 Inch | 215.9 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Length Thru Bore
11.25 Inch | 285.75 Millimeter