Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P216-14M-85

W348M35-SH

W348M35-SH SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 34 Teeth; 36.271MM Face Width; Bushed; 95.25MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore

Part #

W348M35-SH

BDI #

613006

PRICE
$ 364.43 / each
$ 405.46 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.066
UNSPSC
26111812
EAN
0697950878652
Belt Pitch
8 MM
Belt Style
8M-35
Number of Teeth
34
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W348M35-SH
Weight / LBS
2.4
Long Description
Synchronous Pulley; 35MM Belt Width; 8 Millimeter Belt Pitch; 8M-35 Belt Style; 34 Teeth; 36.271MM Face Width; Bushed; 95.25MM Flange OD; 85.22MM OD; 86.58MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Belt Width
1.378 Inch | 35 Millimeter
Pitch Diameter
3.409 Inch | 86.58 Millimeter
Flange Outside Diameter
3.75 Inch | 95.25 Millimeter
Outside Diameter
3.355 Inch | 85.22 Millimeter
Face Width
1.428 Inch | 36.271 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter