Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P38-8M-20-SH HTD

W4414M20-E

W4414M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 44 Teeth; 23.063MM Face Width; Bushed; 208.788MM Flange OD; 193.319MM OD; 196.08MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore

Part #

W4414M20-E

BDI #

613048

PRICE
$ 591.70 / each
$ 658.32 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
4.603
UNSPSC
26111812
EAN
0697950881140
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W4414M20-E
Weight / LBS
10.2
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 44 Teeth; 23.063MM Face Width; Bushed; 208.788MM Flange OD; 193.319MM OD; 196.08MM Pitch Diam; Yes Keyway; 28 To 80MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 80 Millimeter
Flange Outside Diameter
8.22 Inch | 208.788 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
0.908 Inch | 23.063 Millimeter
Outside Diameter
7.611 Inch | 193.319 Millimeter