Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W568M60-3020

W568M60-3020

W568M60-3020 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 56 Teeth; 63.652MM Face Width; Bushed; 150.8MM Flange OD; 141.173MM OD; 142.6MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore

Part #

W568M60-3020

BDI #

613081

PRICE
$ 610.21 / each
$ 678.90 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
2.839
UNSPSC
26111812
EAN
0697950880846
Belt Pitch
8 MM
Belt Style
8M-60
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W568M60-3020
Weight / LBS
6.3
Long Description
Synchronous Pulley; 60MM Belt Width; 8 Millimeter Belt Pitch; 8M-60 Belt Style; 56 Teeth; 63.652MM Face Width; Bushed; 150.8MM Flange OD; 141.173MM OD; 142.6MM Pitch Diam; Yes Keyway; 24 To 75MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Outside Diameter
5.558 Inch | 141.173 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.506 Inch | 63.652 Millimeter
Flange Outside Diameter
5.937 Inch | 150.8 Millimeter
Belt Width
2.362 Inch | 60 Millimeter
Pitch Diameter
5.614 Inch | 142.6 Millimeter