Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W32-8M-12-QT

W7214M120-J

W7214M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 72 Teeth; 125.07MM Face Width; Bushed; 335.026MM Flange OD; 318.033MM OD; 320.86MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

W7214M120-J

BDI #

613118

PRICE
$ 2,112.68 / each
$ 2,350.51 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
41.86
UNSPSC
26111812
EAN
0697950928692
Belt Pitch
14 MM
Belt Style
14M-120
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W7214M120-J
Weight / LBS
92.2
Long Description
Synchronous Pulley; 120MM Belt Width; 14 Millimeter Belt Pitch; 14M-120 Belt Style; 72 Teeth; 125.07MM Face Width; Bushed; 335.026MM Flange OD; 318.033MM OD; 320.86MM Pitch Diam; Yes Keyway; 50 To 115MM Bushing Bore Range; J Bushing; No Minimum Plain Bore
Belt Width
4.724 Inch | 120 Millimeter
Pitch Diameter
12.632 Inch | 320.86 Millimeter
Flange Outside Diameter
13.19 Inch | 335.026 Millimeter
Face Width
4.924 Inch | 125.07 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 115 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.521 Inch | 318.033 Millimeter