Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

W648M35-SK

W7214M65-F

W7214M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 72 Teeth; 69.063MM Face Width; Bushed; 335.026MM Flange OD; 318.033MM OD; 320.86MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W7214M65-F

BDI #

613121

PRICE
$ 1,529.70 / each
$ 1,701.91 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.93
UNSPSC
26111812
EAN
0697950908656
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W7214M65-F
Weight / LBS
52.7
Long Description
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 72 Teeth; 69.063MM Face Width; Bushed; 335.026MM Flange OD; 318.033MM OD; 320.86MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Outside Diameter
12.521 Inch | 318.033 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Flange Outside Diameter
13.19 Inch | 335.026 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter
12.632 Inch | 320.86 Millimeter