Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P144-14M-40-E

W9014M42-F

W9014M42-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 90 Teeth; 53MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W9014M42-F

BDI #

613153

PRICE
$ 1,384.14 / each
$ 1,539.95 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
23.06
UNSPSC
26111812
EAN
0697950903460
Belt Pitch
14 MM
Belt Style
14M-42
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W9014M42-F
Weight / LBS
50.8
Long Description
Synchronous Pulley; 42MM Belt Width; 14 Millimeter Belt Pitch; 14M-42 Belt Style; 90 Teeth; 53MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Face Width
2.087 Inch | 53 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
15.677 Inch | 398.196 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
1.654 Inch | 42 Millimeter