Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

P192-8M-50-E

W9014M65-F

W9014M65-F SYNCHRONOUS BELT PULLEY ; HIGH HP HTS

Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 90 Teeth; 77.013MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore

Part #

W9014M65-F

BDI #

613154

PRICE
$ 1,875.98 / each
$ 2,087.17 / each

QTY

Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
27.15
UNSPSC
26111812
EAN
0697950908892
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Product Group - BDI
5404
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Item Number
W9014M65-F
Weight / LBS
59.8
Long Description
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 90 Teeth; 77.013MM Face Width; Bushed; 398.196MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Outside Diameter
15.677 Inch | 398.196 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Face Width
3.032 Inch | 77.013 Millimeter
Belt Width
2.559 Inch | 65 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter