Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WA25

WA25

WA25 WELD ON HUB ; 4-7/8" OD BUSHED 4-3/8" PILOT DIA

4-7/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1/2" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway

Part #

WA25

BDI #

612727

PRICE
$ 186.82 / each
$ 248.50 / each

QTY

INVENTORY:
8
CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
1.769
UNSPSC
26111534
EAN
0697950040301
Hub Type
Weld-On Hub
Mounting Method
Bushed
Bushing Style
Taper Lock
Bushing Size if bushed
2517
Keyway Yes/No
No
Material
Steel
Inch - Metric
Inch
Other Features
Used With Fan Rotor - Pulley - Plate Sprocket - Impeller - Agitator
Category - BDI
Hubs
Product Group - BDI
5402
Harmonized Tariff Code
8483.90.80.80
Noun
Hub
Keyword String
Weld-On
Manufacturer Item Number
WA25
Manufacturer Internal Number
WA25
Weight / LBS
4
Long Description
4-7/8" Outside Diameter; Bushed; 4-3/8" Pilot Diameter; 1/2" Pilot Length; 2517 Bushing Size; Taper Lock Bushing; Steel; 1-3/4" Length Through Bore; 3-3/8" Bolt Circle Diameter; No Keyway
Pilot Length
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Nominal Bolt Circle Diameter Round
3.375 Inch | 85.725 Millimeter
Pilot Diameter
4.375 Inch | 111.125 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 13 To 68 Millimeter
Outside Diameter
4.875 Inch | 123.825 Millimeter