Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

D1123

WB1630

WB1630 WORM GEAR ; 1-7/8" PITCH DIA 16 DP 5/16" FACE WIDTH

Worm Gear; 1-7/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth

Part #

WB1630

BDI #

612746

PRICE
$ 84.02 / each
$ 136.13 / each

QTY

INVENTORY:
10
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
0.127
UNSPSC
31171712
EAN
0697950051277
Pitch
16 DP
Mounting Method
Rough Bore
Number of Teeth
30
Pressure Angle
14-1/2 Degree
Bushing Size if bushed
No Bushing
Minimum Plain Bore
Yes
Max Bore
0
Gear Style
Worm Gear
Material
Bronze
Direction
Right Hand
Thread
Single
Hardened Teeth
No
Inch - Metric
Inch
Other Features
Web Style | Minimum Bore 5/16
Category - BDI
Worm and Worm Gears
Product Group - BDI
520
Harmonized Tariff Code
8483.40.90.00
Noun
Gear
Keyword String
Worm
Manufacturer Item Number
WB1630
Manufacturer Internal Number
WB1630
Weight / LBS
0.28
Long Description
Worm Gear; 1-7/8" Pitch Diameter; 16 DP; 5/16" Face Width; Rough Bore; 30 Teeth; 14-1/2 Degree Pressure Angle; No Bushing; Minimum Plain Bore; 3/4" Hub Diameter; Bronze; Right Hand; Single; No Hardened Teeth
Pitch Diameter
1.875 Inch | 47.625 Millimeter
Face Width
0.313 Inch | 7.95 Millimeter
Bore
0 Inch | 0 Millimeter
Hub Diameter
0.75 Inch | 19.05 Millimeter