Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WE4 1-1/2

WE4 1-1/2

WE4H112 ELASTOMERIC COUPLING HUB

Hub, Elastomeric Coupling; 1-1/2" Bore; 2.6" Outside Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; WE4 Size or Series; Keyway; 7500 Maximum Speed; 550In-Lbs Torque

Part #

WE4H112

BDI #

998031

PRICE
$ 143.52 / each
$ 159.20 / each

QTY

INVENTORY:
32
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.454
UNSPSC
31163012
EAN
0698672118262
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
WE4
Keyway Yes/No
Yes
Maximum Speed RPM
7500
Torque
550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Long Description
Hub, Elastomeric Coupling; 1-1/2" Bore; 2.6" Outside Diameter; Shaft; Finished Bore; 1.69" Length Thru Bore; WE4 Size or Series; Keyway; 7500 Maximum Speed; 550In-Lbs Torque
Outside Diameter
2.6 Inch | 66.04 Millimeter
Hub Diameter
0 Inch | 0 Millimeter
Max Bore
0 Inch | 0 Millimeter
Length Thru Bore
1.69 Inch | 42.926 Millimeter
Bore
1.5 Inch | 38.1 Millimeter