Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

WHT8505RT-12IN

WHT8505RT-12IN

WHT8505RT-12IN TABLETOP CHAIN ; NON RETURNABLE

Mat Top Modular Belting; 8505; Rubber Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height

Part #

10343052

BDI #

21571412

PRICE
$ 165.62 / Foot
$ 212.68 / Foot

QTY

INVENTORY:
10
Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.042
UNSPSC
31151615
EAN
0782934795138
Modular Belting Size
8505
Basic Construction
Rubber Top
Component
Modular Belting
Modular Belting Type
Straight Running
Pin Material
Polypropylene
Price Unit
FT
Order in Multiples of
0.75 IN
Minimum Order Quantity
1 FT
Inch - Metric
Inch
Other Features
Chain Bottom to Center Distance 1 Inch
Category - BDI
Flat Top Modular Belting
Product Group - BDI
M00134
Harmonized Tariff Code
5910.00.90.00
Noun
Belting
Keyword String
Modular Mat Top
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
0.092
Long Description
Mat Top Modular Belting; 8505; Rubber Top; 3/4" Pitch; 12" Modular Belting Width; Straight Running; Polypropylene Pin Material; 0.34" Plate Height
Plate Height
0.34 Inch | 8.7 Millimeter
Modular Belting Width
12 Inch | 304.8 Millimeter
Pitch
0.75 Inch | 19.05 Millimeter