Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

SDS 1 3/8 3/8 KS

WS 5 7/16

WS 5 7/16 WELD ON HUB ; QD SHORT

Shaft Bushing; 5-7/16" Bore; 10-7/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing

Part #

WS 5 7/16

BDI #

612773

PRICE
$ 3,087.87 / each
$ 4,200.00 / each

QTY

CATEGORY
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
Weight / Kilogram
70.37
UNSPSC
31171605
EAN
0697950100579
Bushing Series
WS
Keyway Yes/No
Yes
Bushing Style
QD
Other Features
Keyway on ID
Inch - Metric
Inch
Category - BDI
Bushing
Product Group - BDI
5401
Harmonized Tariff Code
8483.90.10.50
Noun
Bushing
Keyword String
Shaft
Manufacturer Item Number
WS 5 7/16
Weight / LBS
155
Long Description
Shaft Bushing; 5-7/16" Bore; 10-7/16" Outside Diameter; 7-1/4" Length Thru Bore; WS Bushing Series; Keyway; QD Bushing
Outside Diameter
10.437 Inch | 265.1 Millimeter
Length Thru Bore
7.25 Inch | 184.15 Millimeter
Bore
5.438 Inch | 138.125 Millimeter