Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X251 ; 056T34D5364

X251 ; 056T34D5364

X251 ; 056T34D5364 GP AC MOTOR ; 5HP 3600RPM DP 56HZ 3/60/208-230/460V

AC Motor; 5HP; 56HZ Frame Size; 3450 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 84% Efficiency Full Load

Part #

X251

BDI #

22327016

PRICE
$ 1,337.14 / each
$ 1,745.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
22.65
UNSPSC
26101112
EAN
0722856049094
Horse Power
5HP
Frame Size
56HZ
Hertz
60
Sync RPM
3450
Voltage
208-230/460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
84
Inch - Metric
Inch
Other Features
Current Rating 13.5 To 12.4/6.2 Ampere | 2 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T34D5364
Weight / LBS
50
Long Description
AC Motor; 5HP; 56HZ Frame Size; 3450 Sync RPM; 208-230/460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 84% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter