Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X522 ; 056T11O5308

X522 ; 056T11O5308

X522 ; 056T11O5308 CONDENSER FAN MOTOR ; 1HP 1140RPM OPEN 56Y 3/60/575V

AC Motor; 1HP; 56Y Frame Size; 1140 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 75.5% Efficiency Full Load

Part #

X522

BDI #

22326598

PRICE
$ 1,140.21 / each
$ 1,488.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.59
UNSPSC
26101112
EAN
0722856038470
Horse Power
1HP
Frame Size
56Y
Hertz
60
Sync RPM
1140
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 1.7 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O5308
Weight / LBS
30
Long Description
AC Motor; 1HP; 56Y Frame Size; 1140 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 7.56" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.56 Inch | 192.024 Millimeter