Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X524 ; 056T11O5307

X524 ; 056T11O5307

X524 ; 056T11O5307 CONDENSER FAN MOTOR ; 1-1/2HP 1140RPM OPEN 56Y 3/60/575V

AC Motor; 1-1/2HP; 56Z Frame Size; 1140 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 78.5% Efficiency Full Load

Part #

X524

BDI #

22326596

PRICE
$ 1,231.40 / each
$ 1,607.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
16.761
UNSPSC
26101112
EAN
0722856038487
Horse Power
1-1/2HP
Frame Size
56Z
Hertz
60
Sync RPM
1140
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 2.2 Ampere | 6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Pump
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T11O5307
Weight / LBS
37
Long Description
AC Motor; 1-1/2HP; 56Z Frame Size; 1140 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 8.56" Overall Length; 78.5% Efficiency Full Load
Overall Length
8.56 Inch | 217.424 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter