Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X527 ; 056T8O5304

X527 ; 056T8O5304

X527 ; 056T8O5304 CONDENSER FAN MOTOR ; 1HP 0850RPM OPEN 56Y 3/60/575V

AC Motor; 1HP; 56Y Frame Size; 850 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 74.5% Efficiency Full Load

Part #

X527

BDI #

22327230

PRICE
$ 1,279.68 / each
$ 1,670.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
20.385
UNSPSC
26101112
EAN
0722856038500
Horse Power
1HP
Frame Size
56Y
Hertz
60
Sync RPM
850
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
OAO
Frame Profile
NEMA
Mounting Method
Belly Band | Round Frame
Base
No
Efficiency Full Load
74.5
Inch - Metric
Inch
Other Features
Current Rating 2.1 Ampere | 8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056T8O5304
Weight / LBS
45
Long Description
AC Motor; 1HP; 56Y Frame Size; 850 Sync RPM; 575 Voltage; AC; OAO Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Belly Band | Round Frame Mounted; 5/8" Shaft Diameter; 9.56" Overall Length; 74.5% Efficiency Full Load
Overall Length
9.56 Inch | 242.824 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter