X80280
X80280 GEAR MOTOR ; NON RETURNABLE 1.5HP 230/460V 1730RPM
Gear Unit; Right Angle; 18:1 Ratio; FC145; Motor Input Type; Left Hand Output Type; Direct Mounted; Worm; WG21 Series
Part #
6X80280
BDI #
289453
PRICE
$ 8,389.05 / each
INVENTORY:
CATEGORY
Brand
Manufacturer Name
MASTER POWER TRANSMISSION master-pt.com
Minimum Buy Quantity
N/A
Weight / Kilogram
55.338
UNSPSC
26111524
EAN
0887726138824
Tradename
MASTER-XL
Reducer Type
Right Angle
Nominal Ratio
18:1
Mounting Frame
FC145
Input Type
Motor
Output Type
Left Hand
Motor Included
Yes
Nominal Max Input Rating
Gear Motor
Nominal Max Output RPM
97.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
97
Gearing
Worm
Manufacturer's Series
WG21
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1308Lbs
Base Included
Yes
Input Rating value plus um
Gear Motor
Housing Material And Finish
Cast Iron
Output Torque
818In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Integrally Cast Foot
Motor HP, KW if motor included
1.5HP
Motor RPMs if motor included
1750
Motor Frame Size if motor included
FC145
Motor Enclosure if motor included
TEFC
Motor Voltage if motor included
230/460VAC
Motor Phase if motor included
Three
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Product Group - BDI
M02282
Harmonized Tariff Code
8501.51.20.20
Noun
Gear Unit
Manufacturer URL
https://master-pt.com
Manufacturer Internal Number
6X80280
Weight / LBS
115
Long Description
Gear Unit; Right Angle; 18:1 Ratio; FC145; Motor Input Type; Left Hand Output Type; Direct Mounted; Worm; WG21 Series
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
2.62 Inch | 66.548 Millimeter
Overall Width
8 Inch | 203.2 Millimeter
Overall Height
9.31 Inch | 236.474 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
2.56 Inch | 65.024 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Length
17.79 Inch | 451.866 Millimeter
Base to Center of Output Shaft
3.38 Inch | 85.852 Millimeter
Base to Center of Input Shaft
6 Inch | 152.4 Millimeter