Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

X911 ; 048S17T365

X911 ; 048S17T365

X911 ; 048S17T365 FARM DUTY AC MOTOR ; 1/3HP 17/11RPM TENV 48Y 1/60/115V

AC Motor; 0.33HP; 48Z Frame Size; 1725/1150 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load

Part #

X911

BDI #

22325843

PRICE
$ 520.29 / each
$ 679.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
8.154
UNSPSC
26101112
EAN
0722856028570
Horse Power
0.33HP
Frame Size
48Z
Hertz
60
Sync RPM
1725/1150
Voltage
115
Current
AC
Phase
Single Phase
Enclosure
TEAO
Frame Profile
NEMA
Mounting Method
Extended Stud | Round Frame
Base
No
Efficiency Full Load
64
Inch - Metric
Inch
Other Features
Current Rating 5.3 Ampere | 4/6 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
048S17T365
Weight / LBS
18
Long Description
AC Motor; 0.33HP; 48Z Frame Size; 1725/1150 Sync RPM; 115 Voltage; AC; TEAO Enclosure; NEMA Frame Profile; Single Phase; 60 Hertz; Extended Stud | Round Frame Mounted; 1/2" Shaft Diameter; 6-3/4" Overall Length; 64% Efficiency Full Load
Overall Length
6.75 Inch | 171.45 Millimeter
Shaft Diameter
0.5 Inch | 12.7 Millimeter