Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XBF13

XBF13

XBF13 JAW COUPLING INSERT ; URETHANE

Spider, Coupling; 1-31/32" Outside Diameter; Jaw Coupling; Urethane; 9/16" Thickness; XBF Size or Series; 3450 Max Speed; 160In-Lbs Torque

Part #

11726

BDI #

161938

PRICE
$ 20.15 / each

QTY

INVENTORY:
6
CATEGORY
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
0.114
UNSPSC
31163000
EAN
0781711117262
Coupling Type
Jaw Coupling
Component
Spider
Material
Urethane
Coupling Size or Series
XBF13
Maximum Speed RPM
3450
Torque
160In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Spider
Product Group - BDI
M02304
Harmonized Tariff Code
8483.90.80.10
Noun
Spider
Keyword String
Coupling Jaw
Manufacturer URL
https://www.bostongear.com
Long Description
Spider, Coupling; 1-31/32" Outside Diameter; Jaw Coupling; Urethane; 9/16" Thickness; XBF Size or Series; 3450 Max Speed; 160In-Lbs Torque
Thickness
0.563 Inch | 14.3 Millimeter
Outside Diameter
1.969 Inch | 50.013 Millimeter