Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XPA882

XPZ1312

XPZ1312 COGGED METRIC V-BELT ; 10MM TOP WID X 8MM THK X 1312MM IL

V-Belt; XPZ Series; Cogged Belt Style; 1325MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

XPZ1312

BDI #

23269442

PRICE
$ 14.32 / each

QTY

INVENTORY:
7
Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
Weight / Kilogram
0.107
EAN
0840593178416
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Product Group - BDI
M02356
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPZX1312
Weight / LBS
0.23616
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 1325MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
52.165 Inch | 1325 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter