Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XR16SC-06X50RL

XR16SC-06X50RL

XR16SC-06INX50 HOSE ; NON-RETURNABLE X-LIFE 50MOQ

Hose; Hydraulic; 3/8" Inside Diameter; 0.7" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure

Part #

20730532

BDI #

21596228

PRICE
$ 384.46 / roll
$ 598.50 / roll

QTY

CATEGORY
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.174
UNSPSC
40142020
EAN
0037256116735
Type of Hose
Hydraulic
Inner Material
Rubber
Outer Material
Synthetic Rubber
Color
Black
Operating Temperature Range
-40 To 212 Deg F
Operating Pressure
5000 PSI | 345 Bar
Price Unit
REEL
Package Quantity
50FT
Order in Multiples of
REEL
Minimum Order Quantity
1 REEL OF 50 FEET
Inch - Metric
Inch
Other Features
2 High Tensile Steel Wire Braid
Category - BDI
Hose
Product Group - BDI
F02192
Harmonized Tariff Code
4009.21.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental.com
Weight / LBS
13.5
Long Description
Hose; Hydraulic; 3/8" Inside Diameter; 0.7" Outside Diameter; Rubber Inner Material; Synthetic Rubber Outer Material; Black; 5000 PSI - 345 Bar Operating Pressure
Outside Diameter
0.7 Inch | 17.78 Millimeter
Inside Diameter
0.375 Inch | 9.525 Millimeter