Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XR16SC-16X250RL

XR16SC-16X250RL

XR16SC-16X250 HYDRAULIC HOSE ; NON-RETURNABLE 1" 100R16 250FT REEL

Hydraulic Hose; 1" Inside Diameter; 1.4" Outside Diameter; 2700PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature

Part #

20693988

BDI #

21483536

PRICE
$ 13.44 / Foot

QTY

INVENTORY:
250
Manufacturer Name
CONTINENTAL WWW.CONTINENTAL-INDUSTRY.COM
Minimum Buy Quantity
N/A
Weight / Kilogram
0.47
UNSPSC
40142020
EAN
0037256112065
Harmonized Tariff Code
3917.31.00.00
Noun
Hose
Keyword String
Hydraulic
Manufacturer URL
https://www.continental-industry.com
Product Detail
Hydraulic Hose
Product Specification
Hydraulic Hose; 1" Inside Diameter; 1.4" Outside Diameter; 2700PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature
Long Description
Hydraulic Hose; 1" Inside Diameter; 1.4" Outside Diameter; 2700PSI Maximum Working Pressure; Nitrile Tube; -40 To 212 Def F Temperature