Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XT3156T

XT3156T

XT3156T AC MOTOR ; 15HP 1175RPM 3PH 60HZ 284T 1046M TEFC F1

AC Motor; 15HP; 284T Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 91.7 Efficiency Full Load

Part #

XT3156T

BDI #

26361935

PRICE
$ 7,034.13 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
197.96
UNSPSC
26101112
EAN
0781568959572
Horse Power
15HP
Frame Size
284T
Hertz
60
Sync RPM
1200
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
91.7
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
391
Long Description
AC Motor; 15HP; 284T Frame Size; 1200 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-7/8" Shaft Diameter; 7" Base to Center of Shaft; 27.76" Overall Length; 91.7 Efficiency Full Load
Base to Center of Shaft
7 Inch | 177.8 Millimeter
Overall Length
27.76 Inch | 705.104 Millimeter
Shaft Diameter
1.875 Inch | 47.625 Millimeter