Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

XT3402TS

XT3402TS

XT3402TS AC MOTOR ; 40HP 3540RPM 3PH 60HZ 324TS 1240M TEFC

AC Motor; 40HP; 324TS Frame Size; 3600 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.78" Overall Length; 93 Efficiency Full Load

Part #

XT3402TS

BDI #

26366387

PRICE
$ 9,693.16 / each

QTY

CATEGORY
Manufacturer Name
ABB GROUP
Minimum Buy Quantity
N/A
Weight / Kilogram
265.91
UNSPSC
26101115
EAN
0781568967362
Horse Power
40HP
Frame Size
324TS
Hertz
60
Sync RPM
3600
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Foot Mounted
Base
Yes
Efficiency Full Load
93
Inch - Metric
Inch
Other Features
Severe Duty | Cast Iron Frame Material
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current
Manufacturer URL
https://www.baldor.com
Weight / LBS
587
Long Description
AC Motor; 40HP; 324TS Frame Size; 3600 Sync RPM; 230/460 Voltage; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Foot Mount Base; 1-7/8" Shaft Diameter; 8" Base to Center of Shaft; 28.78" Overall Length; 93 Efficiency Full Load
Shaft Diameter
1.875 Inch | 47.625 Millimeter
Base to Center of Shaft
8 Inch | 203.2 Millimeter
Overall Length
28.78 Inch | 731.012 Millimeter