Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y280 ; 056H17T15526

Y280 ; 056H17T15526

Y280 ; 056H17T15526 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/230/460V

AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 80% Efficiency Full Load

Part #

Y280

BDI #

22326450

PRICE
$ 2,026.79 / each
$ 2,645.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
13.137
UNSPSC
26101112
EAN
0722856024541
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Bolt-On
Base
Yes
Efficiency Full Load
80
Inch - Metric
Inch
Other Features
Current Rating 1.6/0.8 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current General Purpose
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17T15526
Weight / LBS
29
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Bolt-On Mounted; 5/8" Shaft Diameter; 7.6" Overall Length; 80% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
7.6 Inch | 193.04 Millimeter