Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y361 ; 056H17T2019

Y361 ; 056H17T2019

Y361 ; 056H17T2019 INVERTER DUTY MOTOR ; 1/2HP 1800RPM TENV 56C 3/60/575V

AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load

Part #

Y361

BDI #

22326466

PRICE
$ 658.23 / each
$ 859.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.436
UNSPSC
26101112
EAN
0722856024220
Horse Power
1/2HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
575
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 0.7 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
12
Long Description
AC Motor; 1/2HP; 56C Frame Size; 1725 Sync RPM; 575 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load
Overall Length
6.25 Inch | 158.75 Millimeter
Shaft Diameter
0.625 Inch | 15.875 Millimeter