Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y362 ; 056H17F2017

Y362 ; 056H17F2017

Y362 ; 056H17F2017 INVERTER DUTY MOTOR ; 3/4HP 1725RPM TEFC 56C 3/60/230/460V

AC Motor; 3/4HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 75.5% Efficiency Full Load

Part #

Y362

BDI #

22326442

PRICE
$ 813.78 / each
$ 1,062.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
UNSPSC
26100000
EAN
0722856024237
Horse Power
3/4HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230/460
Current
AC
Phase
Three Phase
Enclosure
TEFC
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
75.5
Inch - Metric
Inch
Other Features
Current Rating 2.8/1.4 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Variable Speed
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17F2017
Weight / LBS
21
Long Description
AC Motor; 3/4HP; 56C Frame Size; 1725 Sync RPM; 230/460 Voltage; AC; TEFC Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 75.5% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter