Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y466 ; 145TTDR5702

Y466 ; 145TTDR5702

Y466 ; 145TTDR5702 GP AC MOTOR ; 1-1/2HP 1800/900RPM DP 145T 3/60/460V

AC Motor; 1-1/2HP; 145T Frame Size; 1740/855 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 78.5% Efficiency Full Load

Part #

Y466

BDI #

22328025

PRICE
$ 1,762.43 / each
$ 2,300.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
21.291
UNSPSC
26101112
EAN
0722856042538
Horse Power
1-1/2HP
Frame Size
145T
Hertz
60
Sync RPM
1740/855
Voltage
460
Current
AC
Phase
Three Phase
Enclosure
DP
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
78.5
Inch - Metric
Inch
Other Features
Current Rating 2.2 Ampere | 4/8 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Explosion Proof
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
145TTDR5702
Weight / LBS
47
Long Description
AC Motor; 1-1/2HP; 145T Frame Size; 1740/855 Sync RPM; 460 Voltage; AC; DP Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 7/8" Shaft Diameter; 9.56" Overall Length; 78.5% Efficiency Full Load
Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
9.56 Inch | 242.824 Millimeter