Sign In Or Register
Back to Menu
Back to Menu
Back to Menu
QUOTES
OVERSTOCK SAVINGS
QUICK ORDER

Y502 ; 056H17T2013

Y502 ; 056H17T2013

Y502 ; 056H17T2013 INVERTER DUTY MOTOR ; 1/3HP 1800RPM TENV 56C 3/60/230V

AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load

Part #

Y502

BDI #

22326458

PRICE
$ 561.68 / each
$ 733.00 / each

QTY

CATEGORY
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
7.701
UNSPSC
26101112
EAN
0722856024398
Horse Power
0.33HP
Frame Size
56C
Hertz
60
Sync RPM
1725
Voltage
230
Current
AC
Phase
Three Phase
Enclosure
TENV
Frame Profile
NEMA
Mounting Method
Rigid
Base
Yes
Efficiency Full Load
74
Inch - Metric
Inch
Other Features
Current Rating 1.2 Ampere | 4 Poles
Category - BDI
AC Motor
Harmonized Tariff Code
8501.40.60.40
Noun
Motor
Keyword String
Alternating Current Severe Duty
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
056H17T2013
Weight / LBS
17
Long Description
AC Motor; 0.33HP; 56C Frame Size; 1725 Sync RPM; 230 Voltage; AC; TENV Enclosure; NEMA Frame Profile; Three Phase; 60 Hertz; Rigid Mounted; 5/8" Shaft Diameter; 6-1/4" Overall Length; 74% Efficiency Full Load
Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
6.25 Inch | 158.75 Millimeter